Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M30C-FWRLK3-Y Eaton Switches, M30 Series, ILL.SELECTOR SW.30MM FLAT YEL.3POS MNT.
MFG Item Number
M30C-FWRLK3-Y
M30C-FWRLK3-Y Eaton Switches, M30 Series, ILL.SELECTOR SW.30MM FLAT YEL.3POS MNT.
MFG Item Number
M30C-FWRLK3-Y
This item cannot be canceled or returned
Description
ILL.SELECTOR SW.30MM FLAT YEL.3POS MNT.
Specifications
Specifications
| Manufacturer Part Number |
M30C-FWRLK3-Y |
| Manufacturer |
Eaton |
| Product Series |
M30 |
| Family Series |
Eaton Switches, M30 Series |
| Description |
Eaton M30 pushbutton operatorr, M30 Pushbutton Operator ,Illum.selector sw.30mm flat yel, 3pos, maint |
| Illuminated |
Yes |
| Number of Positions |
3 |
| Mounting |
30 mm |
| Selector Function |
Maintained |
| Lens Color |
Yellow |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 3R, NEMA 4X |
| Protection Rating |
IP64 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M30C-FWRLK3-Y
Eaton Switches, M30 Series