Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M30C-FWRS3-RS Eaton Switches, M30 Series, Key-oper. 30mm flat 3 pos. maint.
MFG Item Number
M30C-FWRS3-RS
M30C-FWRS3-RS Eaton Switches, M30 Series, Key-oper. 30mm flat 3 pos. maint.
MFG Item Number
M30C-FWRS3-RS
This item cannot be canceled or returned
Description
Key-oper. 30mm flat 3 pos. maint.
Specifications
Specifications
| Manufacturer Part Number |
M30C-FWRS3-RS |
| Manufacturer |
Eaton |
| Product Series |
M30 |
| Family Series |
Eaton Switches, M30 Series |
| Description |
Eaton M30 pushbutton operatorr, M30 pushbutton operator, Key-oper. 30mm flat 3 pos. maint. |
| Illuminated |
No |
| Number of Positions |
3 |
| Mounting |
30 mm |
| Selector Function |
Maintained |
| Operator Type |
Key |
| Bezel |
Metal Round |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 3R, NEMA 4X |
| Protection Rating |
IP64 |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.36 lbs |
M30C-FWRS3-RS
Eaton Switches, M30 Series