M Series Information
| Manufacturer Part Number | M30CC30S |
|---|---|
| Manufacturer | Mersen |
| Product Series | M |
| Family Series | Mersen Disconnect Switches, M Series |
| Description | UL 98 Fusible Switch 600VAC Class CC 30A 3-Pole Configuration: Side Operated |
| Poles | 3 |
| Current Rating | 30 A |
| AC Voltage | 600 VAC |
| Fusible | Yes |
| Class | CC |
| Approvals | CE, cUL, UL |
| Net Weight | 1.54 lbs |
| Gross Weight | 1.54 lbs |