M30CC40S
Mersen Disconnect Switches, M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M30CC40S Mersen Disconnect Switches, M Series, Disconnect Switch

MFG Item Number
M30CC40S

M30CC40S Mersen Disconnect Switches, M Series, Disconnect Switch

MFG Item Number
M30CC40S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, M Series
Item #
M30CC40S
Disconnect Switch

M Series Information

  • Load‑Break/Load Make
  • Modular Design
Mersen's M Series of Fusible and Non Fusible Disconenct Switches are listed to UL 98 and IEC approved. They're service entrance devices that are capable of fully rated load‑break and load make. The M series disconnect swithces employ a modular design that enables the handle to be placed amoungst the poles or at the ends.

Specifications

Specifications
Manufacturer Part Number M30CC40S
Manufacturer Mersen
Product Series M
Family Series Mersen Disconnect Switches, M Series
Description Disconnect Switch
Poles 4
Current Rating 30 A
AC Voltage 600 VAC
Fusible Yes
Class CC
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs