M31-6-M-P10M-1-4-D-000
Gefran Transducers, M SERIES Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M31-6-M-P10M-1-4-D-000

Gefran Transducers, M SERIES Series

M31-6-M-P10M-1-4-D-000

Gefran Transducers, M SERIES Series
Melt Pressure Transducers,
MFG Item Number
M31-6-M-P10M-1-4-D-000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, M Series Series
Item #
M31-6-M-P10M-1-4-D-000
Melt Pressure Transducers,

M Series Series Information

  • Accuracy up to 0.25%
  • Working Temperature: Up to 752 (F), 400 (C)
  • Mercury‑Filled
  • Ranges Up To: 0‑30000 psi/0‑2000 bar
  • CE Marked
The main characteristic of this series is the capability to read pressure of the media up to 752F (400C). The constructive principle is based on the hydraulic trasmission of the pressure. The fluid‑filled system assures the temperature stability. The physical measure is transformed into an electrical measure by means of the strain‑gauge technology.

Specifications

Specifications
Manufacturer Part Number M31-6-M-P10M-1-4-D-000
Manufacturer Gefran
Product Series M Series
Family Series Gefran Transducers, M SERIES Series
Description Melt Pressure Transducers, 3.33mV/V Output, 6 Pin, 10k PSI 1/2-20unf, 6in. Stem, 18in. Flexible
Type Melt Pressure
Accuracy 0.5 %
Pressure Range (Gauge) 0-10,000 psi
Max Pressure (Gauge) 10,000 psi
Max Pressure (Absolute) 20,000 psi
Input 6-12 VDC
Output 3.33 mV/V
Electrical Connection 6-Pin Connector
Connection 1/2-20 UNF
Operating Temperature '-22-250 °F
Protection Rating IP65
Approvals CE
Comments Max Diaphragm Temp 752 (F)
Net Weight 0.735 lbs
Gross Weight 1.17 lbs