M313A01
Schneider HVAC Valves, M313 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M313A01

Schneider HVAC Valves, M313 Series

M313A01

Schneider HVAC Valves, M313 Series
-
Item Number
M313A01
MFG Item Number
598796
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, M313 Series
Item #
M313A01
-

M313 Series Information

Specifications

Specifications
Manufacturer Part Number 598796
Manufacturer Schneider
Product Series M313
Family Series Schneider HVAC Valves, M313 Series
Description -
Control Signal Proportional 0-10 VDC, Proportional 0-5 VDC, Proportional 2-10 VDC, Proportional 5-10 VDC
Fail-Safe Mode Spring Return
Voltage 24 VAC
Media Temperature 32-140 °F
Manual Operation Yes
Net Weight 0 lbs
Gross Weight 0 lbs