Series Information
| Manufacturer Part Number | M319 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor |
| Type | Pump |
| Horsepower | 7.5 hp |
| Kilowatts | 5.5 kW |
| Speed | 3,450 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 184JMV |
| AC Voltage | 208 V |
| Nominal Voltage | 208 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 19.8-18.4 A, 9.2 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |