Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M32-1 Mencom Fittings, Thread Adapter, M32 Male to 1in.NPT

MFG Item Number
M32-1

M32-1 Mencom Fittings, Thread Adapter, M32 Male to 1in.NPT

MFG Item Number
M32-1
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
M32-1
Thread Adapter, M32 Male to 1in.NPT

Series Information

Specifications

Specifications
Manufacturer Part Number M32-1
Manufacturer Mencom
Family Series Mencom Fittings
Description Thread Adapter, M32 Male to 1in.NPT Female, Nickel-Plated Brass
Connection Type Male/Female
External Thread M32
Internal Thread 1 NPT
Length 1.3 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0.205 lbs
Gross Weight 0.205 lbs