Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M32-PG29
Thread Adapter, M32 Male to PG29
This item cannot be canceled or returned
Description
Thread Adapter, M32 Male to PG29
Specifications
Specifications
| Manufacturer Part Number |
M32-PG29 |
| Manufacturer |
Mencom |
| Family Series |
Mencom Fittings |
| Description |
Thread Adapter, M32 Male to PG29 Female, Nickel-Plated Brass |
| Connection Type |
Male/Female |
| External Thread |
M32 |
| Internal Thread |
PG29 |
| Length |
0.98 " |
| Material |
Nickel-Plated Brass |
| Composition |
Metallic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |