M322A01
Schneider HVAC Valves, M322 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M322A01 Schneider HVAC Valves, M322 Series, -
MFG Item Number
599018

M322A01 Schneider HVAC Valves, M322 Series, -

MFG Item Number
599018
Item Number
M322A01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, M322 Series
Item #
M322A01
-

M322 Series Information

Specifications

Specifications
Manufacturer Part Number 599018
Manufacturer Schneider
Product Series M322
Family Series Schneider HVAC Valves, M322 Series
Description -
Control Signal Floating
Fail-Safe Mode Spring Return
Voltage 24 VAC
Media Temperature 32-140 °F
Manual Operation Yes
Net Weight 1.02 lbs
Gross Weight 1.195 lbs