Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1427BAILKIT Series
M3265-1003
Hammond Manufacturing Enclosures, 1427BAILKIT Series
MFG Item Number
M3265-1003
This item cannot be canceled or returned
Description
Enclosures, 1427BAILKIT Series
1427BAILKIT Series Information
Specifications
Specifications
| Manufacturer Part Number |
M3265-1003 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1427BAILKIT |
| Family Series |
Hammond Manufacturing Enclosures, 1427BAILKIT Series |
| Description |
ENCLOSURE |
| Accessory Type |
Extrusion |
| Material |
Aluminum |
| Composition |
Metallic |
| Comments |
1 Meter Long Extrusion |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M3265-1003
Hammond Manufacturing Enclosures, 1427BAILKIT Series