M332A00
Schneider HVAC Valves, M332 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M332A00

Schneider HVAC Valves, M332 Series

M332A00

Schneider HVAC Valves, M332 Series
-
Item Number
M332A00
MFG Item Number
598797
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, M332 Series
Item #
M332A00
-

M332 Series Information

Specifications

Specifications
Manufacturer Part Number 598797
Manufacturer Schneider
Product Series M332
Family Series Schneider HVAC Valves, M332 Series
Description -
Control Signal Floating
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC
Media Temperature 32-140 °F
Manual Operation Yes
Net Weight 0.615 lbs
Gross Weight 0.865 lbs