M332A01
Schneider HVAC Valves, M332 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M332A01 Schneider HVAC Valves, M332 Series, SmartX, Actuator, Electric, Floating, No
MFG Item Number
599023

M332A01 Schneider HVAC Valves, M332 Series, SmartX, Actuator, Electric, Floating, No

MFG Item Number
599023
Item Number
M332A01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, M332 Series
Item #
M332A01
SmartX, Actuator, Electric, Floating, No

M332 Series Information

Specifications

Specifications
Manufacturer Part Number 599023
Manufacturer Schneider
Product Series M332
Family Series Schneider HVAC Valves, M332 Series
Description SmartX, Actuator, Electric, Floating, Non-Spring Return, 24 VAC, Plenum, Rotary, NEMA 2
Control Signal Floating
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC
Media Temperature 32-140 °F
Manual Operation Yes
Net Weight 0.775 lbs
Gross Weight 0.975 lbs