M333A01
Schneider HVAC Valves, M333 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M333A01 Schneider HVAC Valves, M333 Series, -
MFG Item Number
599019

M333A01 Schneider HVAC Valves, M333 Series, -

MFG Item Number
599019
Item Number
M333A01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, M333 Series
Item #
M333A01
-

M333 Series Information

Specifications

Specifications
Manufacturer Part Number 599019
Manufacturer Schneider
Product Series M333
Family Series Schneider HVAC Valves, M333 Series
Description -
Control Signal Proportional 0-10 VDC, Proportional 0-5 VDC, Proportional 2-10 VDC, Proportional 5-10 VDC
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC
Media Temperature 32-140 °F
Manual Operation Yes
Net Weight 0 lbs
Gross Weight 0 lbs