Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M34-2A Eaton Contactors, INTLK MECH M34- 2a 15
M34-2A Eaton Contactors, INTLK MECH M34- 2a 15
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
M34-2A |
| Description |
Eaton Freedom NEMA mechanical interlock, 3x3 Vertical Reversing Contactor Arrangement, For use on Size 2 A200 and A900 Starter |
| Type |
Mechanical Interlock |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |