Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M343
3/4-20 X 2.000 In Thread X 3.000 In,
This item cannot be canceled or returned
Description
3/4-20 X 2.000 In Thread X 3.000 In,
Specifications
Specifications
| Manufacturer |
Dynalco |
| Family Series |
Dynalco Miscellaneous |
| Manufacturer Part Number |
M343 |
| Description |
3/4-20 X 2.000 In Thread X 3.000 In, Bi-Directional Sensor For Use With Dst2000C Only, Dual Outputsa |
| Net Weight |
0.295 lbs |
| Gross Weight |
0.325 lbs |
M343
Dynalco Miscellaneous