M Series Information
| Manufacturer Part Number | M3464 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | M |
| Family Series | Baldor-ABB Motors Motors, M Series |
| Description | .75HP, 1725RPM, 3PH, 60HZ, 48, 3420M, TEFC, F1 |
| Type | General Purpose |
| Horsepower | 3/4 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| NEMA Frame | 48 |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount, Rigid |
| Current Rating | 1.5 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Composition | Steel |
| Bearing Type | Ball |
| Overload Protection | None |
| Length | 10.73 " |
| Net Weight | 25 lbs |
| Gross Weight | 25 lbs |