M Series Information
| Manufacturer Part Number | M3532 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | M |
| Family Series | Baldor-ABB Motors Motors, M Series |
| Description | 3PH, HZ, 56, 3516M, TEFC, F1, N |
| Type | General Purpose |
| Horsepower | 1/4 hp |
| Speed | 900 RPM |
| RPM | 900 RPM |
| Phase | 3 |
| NEMA Frame | 56 |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount, Rigid |
| Current Rating | 0.8 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Composition | Steel |
| Bearing Type | Ball |
| Overload Protection | None |
| Length | 12.23 " |
| Net Weight | 19 lbs |
| Gross Weight | 28 lbs |