Series Information
| Manufacturer Part Number | M3542-57 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | .75HP, 1425 IP44RPM, 3PH, 50HZ, 56 |
| Type | General Purpose |
| Horsepower | 3/4 hp |
| Speed | 1,425 RPM |
| RPM | 1,425 RPM |
| Phase | 3 |
| NEMA Frame | 56 |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 3.1 A |
| Service Factor | 1.25 |
| Composition | Steel |
| Comments | 50 hz |
| Net Weight | 32 lbs |
| Gross Weight | 32 lbs |