Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
M36-2A Eaton Contactors, MECH INTL SZ2 HORIZ
M36-2A Eaton Contactors, MECH INTL SZ2 HORIZ
This item cannot be canceled or returned
Specifications
Specifications
Family Series
Eaton Contactors
Manufacturer
Eaton
Manufacturer Part Number
M36-2A
Description
Eaton A200 NEMA motor control, Mechanical Interlock, 4x4 Horizontal Contactor Arrangement, For use on Sizes 2 A200 and A900 Starter-M36-2A, Motor control, A200, Starters
Type
Mechanical Interlock
Net Weight
0.3 lbs
Gross Weight
0.35 lbs