Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures
M3784-7001
Hammond Manufacturing Enclosures
MFG Item Number
M3784-7001
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
M3784-7001 |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
ENCLOSURE |
| Accessory Type |
Feet |
| Material |
Polyamide |
| Composition |
Non-Metallic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M3784-7001
Hammond Manufacturing Enclosures