M3957K11
Marsh Sensors, Thermowell Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M3957K11 Marsh Sensors, Thermowell Series, Thermowell

MFG Item Number
M3957K11

M3957K11 Marsh Sensors, Thermowell Series, Thermowell

MFG Item Number
M3957K11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Thermowell Series
Item #
M3957K11
Thermowell

Thermowell Series Information

  • Brass, 304 Stainless Steel or 316 Stainless Steel
  • Tapered or Straight Shank
  • 0.260/0.385 Standard Bore Sizes
  • Threaded for easy connection

Specifications

Specifications
Manufacturer Part Number M3957K11
Manufacturer Marsh
Product Series Thermowell
Family Series Marsh Sensors, Thermowell Series
Description Thermowell
Inner Diameter 0.26 "
Outer Diameter 0.5 "
Length 4 "
Material Brass
Net Weight 0.47 lbs
Gross Weight 0.51 lbs