M3FB15LX/A
Siemens Building Technologies Valves, M3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M3FB15LX/A

Siemens Building Technologies Valves, M3 Series

M3FB15LX/A

Siemens Building Technologies Valves, M3 Series
5/8in. C.V. 3.50 HOT GAS BYPASS
MFG Item Number
M3FB15LX/A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves, M3 Series
Item #
M3FB15LX/A
5/8in. C.V. 3.50 HOT GAS BYPASS

M3 Series Information

  • Selectable Standard Interface: 0 to 10 VDC or 0 to 20 mA
  • Low Friction, Heavy‑Duty, and Maintenance Free
  • Built‑in Position Control and Feedback
  • Manual Override
  • 0.5 to 3 Inch Line Size
The Magnetic M3P valve uses a magnetic actuator to positively position with extremely high speed and accuracy. The combination of >1000:1 resolution and full range positioning in less than one second allows exceptional loop stability and reaction time. The M3 valve is designed for modulating control of chilled water and hot water, especially in HVAC systems. The valves are also configured for straight‑through applications. The valves may be shipped with flanged fittings: 2BN is two‑way with Companion Flange Kit, and 3BN is three‑way with Companion Flange Kit. The valves are used in closed loop applications.

Specifications

Specifications
Manufacturer Part Number M3FB15LX/A
Manufacturer Siemens Building Technologies
Product Series M3
Family Series Siemens Building Technologies Valves, M3 Series
Description 5/8in. C.V. 3.50 HOT GAS BYPASS
Current Rating 4-20 mA
Material Steel
Valve Type Three-Way Magnetic
Voltage 24 VAC
Comments Hot gas control applications. Use with ZM series control module.
Net Weight 9.4799 lbs
Gross Weight 9.4799 lbs