M3GTT-350-350
Ilsco Terminal Blocks, MGTT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M3GTT-350-350

Ilsco Terminal Blocks, MGTT Series

M3GTT-350-350

Ilsco Terminal Blocks, MGTT Series
AL MEC 250-4/0 (3)350-6 T
MFG Item Number
M3GTT-350-350
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, MGTT Series
Item #
M3GTT-350-350
AL MEC 250-4/0 (3)350-6 T

MGTT Series Information

  • Manufactured from Electro‑Tin Plated, 6061‑T6 Aluminum Alloy
  • Compact, Re‑Usable Design
  • Lay‑In Main Conductor
  • Wire Range: 6AWG to 500kcmil
  • Suitable for Use with Copper or Aluminum Conductor

Specifications

Specifications
Manufacturer Part Number M3GTT-350-350
Manufacturer Ilsco
Product Series MGTT
Family Series Ilsco Terminal Blocks, MGTT Series
Description AL MEC 250-4/0 (3)350-6 T
Number of Poles 3
Connection Type Screw Clamp
Wire Size Range 6 AWG-350 MCM
Wire Entry Position Side
Comments Lay-in multi-tap connector
Net Weight 0 lbs
Gross Weight 0.825 lbs