M3N1-35-150/5
Crompton Instruments Current Transformers, M3N1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M3N1-35-150/5 Crompton Instruments Current Transformers, M3N1 Series, Current Transformer,3-Ph,150/5,

MFG Item Number
M3N1-35-150/5

M3N1-35-150/5 Crompton Instruments Current Transformers, M3N1 Series, Current Transformer,3-Ph,150/5,

MFG Item Number
M3N1-35-150/5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, M3N1 Series
Item #
M3N1-35-150/5
Current Transformer,3-Ph,150/5,

M3N1 Series Information


Specifications

Specifications
Manufacturer Part Number M3N1-35-150/5
Manufacturer Crompton Instruments
Product Series M3N1
Family Series Crompton Instruments Current Transformers, M3N1 Series
Description Current Transformer,3-Ph,150/5, Window: 3 @ 21mm x 25mm
Core Type Solid Core
Aperture Size (3) 0.81 x 0.96 "
Current Ratio 150:5
Frequency 50-60 Hz
Insulation Level (V) 720 V
Mounting Foot Mounted
Termination Screw Terminals
Net Weight 0 lbs
Gross Weight 0 lbs