M3PUL0651223060B8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M3PUL0651223060B8

Lovato Starters, M Series

M3PUL0651223060B8

Lovato Starters, M Series
3Ph Starter, 230V, Start/Stop
MFG Item Number
M3PUL0651223060B8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, M Series
Item #
M3PUL0651223060B8
3Ph Starter, 230V, Start/Stop

M Series Information

  • Direct‑on‑Line Starters ‑ Full Voltage Across the Line
  • Non‑Reversing Three Phase
  • Enclosed with Thermal Overload Relay

Specifications

Specifications
Manufacturer Part Number M3PUL0651223060B8
Manufacturer Lovato
Product Series M
Family Series Lovato Starters, M Series
Description 3Ph Starter, 230V, Start/Stop W/Bf65, Rf95382
Style Open
Industry Standard IEC
Poles 3
Voltage 230 VAC
Nominal Voltage 240 VAC
UL Motor Starting (AC3) 80 A
General Purpose (AC1) 100 A
Coil Type Magnetic
Overload Type Thermal
Termination Screw
Mounting Surface
Net Weight 0 lbs
Gross Weight 0 lbs