M3RAUL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M3RAUL

Lovato Enclosures, MA Series

M3RAUL

Lovato Enclosures, MA Series
Enclosure C/W Reset P/B - Ul
MFG Item Number
M3RAUL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, MA Series
Item #
M3RAUL
Enclosure C/W Reset P/B - Ul

MA Series Information

  • One Hole Enclosure Includes Reset Button, Two Hole Enclosure Includes Start and Stop Buttons
  • IP65 Protection Rating
  • UL Type 1, 4, 4X, and 12
  • ‑25 to 60 Deg C Operating Temperature
  • EAC, cULus, and cCSAus Certified
MA enclosures are empty, non‑metallic enclosures for electromechanical starters.

Specifications

Specifications
Manufacturer Part Number M3RAUL
Manufacturer Lovato
Product Series MA
Family Series Lovato Enclosures, MA Series
Description Enclosure C/W Reset P/B - Ul Approval
Composition Non-Metallic
Hole Size 22 mm
Cover Design Hinged
Nominal Height 12 "
Nominal Width 10 "
Nominal Depth 8 "
Latching Mechanism Screws
NEMA Rating NEMA 1, NEMA 12, NEMA 4, NEMA 4X
Approvals CCC, cULus, EAC
Net Weight 4.8943 lbs
Gross Weight 4.8943 lbs