Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M3RSL1SG000 Hubbell Plugs & Receptacles, 3R PSDA, 2-G, SWITCHED, SPEC. GRADE
MFG Item Number
M3RSL1SG000
M3RSL1SG000 Hubbell Plugs & Receptacles, 3R PSDA, 2-G, SWITCHED, SPEC. GRADE
MFG Item Number
M3RSL1SG000
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
3R PSDA, 2-G, SWITCHED, SPEC. GRADE
Specifications
Specifications
| Manufacturer Part Number |
M3RSL1SG000 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
3R PSDA, 2-G, SWITCHED, SPEC. GRADE |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Duplex Receptacle |
| GFCI |
No |
| NEMA Configuration |
5-15R |
| Color |
Gray |
| Isolated Ground |
No |
| Approvals |
CSA, UL |
| Comments |
Switched, 2) 20A 125V Spec Grade Duplex |
| Net Weight |
2.7 lbs |
| Gross Weight |
2.7 lbs |
M3RSL1SG000
Hubbell Plugs & Receptacles