Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Motor City Fastener Miscellaneous
M4-0.7X35-SHC
Motor City Fastener Miscellaneous
Screw, Metric, M4X35 Socket Head Cap
MFG Item Number
M4-0.7X35-SHC
This item cannot be canceled or returned
Description
Screw, Metric, M4X35 Socket Head Cap
Specifications
Specifications
| Manufacturer |
Motor City Fastener |
| Family Series |
Motor City Fastener Miscellaneous |
| Manufacturer Part Number |
M4-0.7X35-SHC |
| Description |
Screw, Metric, M4X35 Socket Head Cap Black Oxide |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
M4-0.7X35-SHC
Motor City Fastener Miscellaneous