Series Information
| Manufacturer Part Number | M4-89-427 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Self-Laminating Vinyl Wrap Around Labels with Ribbon for M4 M5 Printers - 1.5" x 0.5", White |
| Application | Cable & Wire Marking, Electrical Labeling |
| Material Type | Vinyl |
| Material Description | Flame-Retardant, Self-Laminating |
| Finish | Matte |
| Text Color | Black |
| Background Color | White |
| Special Properties | Chemical-resistant, Humidity-resistant, Oil-resistant, Water-resistant, Weather-resistant |
| Special Environment Type | Temperature Range: -94-158 °F |
| Cable Type | 10 AWG to 4 AWG (0.157 in to 0.319 in) |
| Label Width | 0.5 " |
| Label Height | 1.5 " |
| Recommended Printer(s) | BMP41, BMP51, BMP53, M410, M510, M511 |
| Approvals | UL |
| Net Weight | 0.275 lbs |
| Gross Weight | 0.29 lbs |