M400-02100042A10101AB100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M400-02100042A10101AB100 Control Techniques Drives, Drive, AC, 1.0HP, 240V, 4.2A, CT, OP
MFG Item Number
M400-02100042A10101AB100

M400-02100042A10101AB100 Control Techniques Drives, Drive, AC, 1.0HP, 240V, 4.2A, CT, OP

MFG Item Number
M400-02100042A10101AB100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, Series
Item #
M400-02100042A10101AB100
Drive, AC, 1.0HP, 240V, 4.2A, CT, OP

Series Information

Specifications

Specifications
Manufacturer Part Number M400-02100042A10101AB100
Manufacturer Control Techniques
Family Series Control Techniques Drives
Description Drive, AC, 1.0HP, 240V, 4.2A, CT, OP 120Vin 1PH 1.0HP 4.2A VT W/DB Trans No Keypad, 8.1in.Hx3.1in.Wx5.9in.D
Phase 1
HP (Constant Torque Rating) 1 hp
HP (Variable Torque Rating) 1 hp
Amps (Constant Torque Rating) 4.2 A
Amps (Variable Torque Rating) 4.2 A
Brake DC Injection, Dynamic Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Sold Separately, See Accessories
Motor Control-Max Level Open Loop Rotor Flux Control
Mounting Panel
Nominal Input Voltage 120 VAC
AC Voltage 100-120 VAC
Frequency 550 Hz
Frame Size 2
Protection Rating IP20
Dynamic Braking Included
Height 8.07 "
Width 2.95 "
Depth 5.9 "
Net Weight 3 lbs
Gross Weight 3.445 lbs