Is something broken or in need of attention? Start your repair request here, and we'll take care of it
UNIDRIVE M400 Series Information
| Manufacturer Part Number | M400-07600380A10101AB100 |
|---|---|
| Manufacturer | Control Techniques |
| Product Series | UNIDRIVE M400 |
| Family Series | Control Techniques Drives, Unidrive M400 Series |
| Description | Drive, AC, 40HP, 690V, 38.0A, CT, OP 690Vin 3PH 50HP 46.0A VT W/DB Trans No Keypad, 21.9in.Hx10.6in.Wx11.0in.D |
| Phase | 3 |
| HP (Constant Torque Rating) | 40 hp |
| HP (Variable Torque Rating) | 50 hp |
| Amps (Constant Torque Rating) | 38 A |
| Amps (Variable Torque Rating) | 46 A |
| Brake | DC Injection, Dynamic Braking |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Sold Separately, See Accessories |
| Motor Control-Max Level | Open Loop Rotor Flux Control |
| Mounting | Panel |
| Nominal Input Voltage | 480 VAC, 575 VAC, 600 VAC, 690 VAC |
| AC Voltage | 500-690 VAC |
| Frequency | 550 Hz |
| Frame Size | 7 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 21.93 " |
| Width | 10.63 " |
| Depth | 11.02 " |
| Net Weight | 61.7 lbs |
| Gross Weight | 61.7 lbs |