Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M400A-VB Schneider HVAC Valves, Actuator, Electric, Float/Prop, NSR,
MFG Item Number
107582

M400A-VB Schneider HVAC Valves, Actuator, Electric, Float/Prop, NSR,

MFG Item Number
107582
Item Number
M400A-VB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
M400A-VB
Actuator, Electric, Float/Prop, NSR,

Series Information

Specifications

Specifications
Manufacturer Part Number 107582
Manufacturer Schneider
Family Series Schneider HVAC Valves
Description Actuator, Electric, Float/Prop, NSR, 24 VAC/VDC, 400 N, Linear, N1
Control Signal Floating, Proportional 0-10 VDC, Proportional 2-10 VDC, Proportional 4-20 mA
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC, 24 VDC
Media Temperature 14-122 °F
Manual Operation Yes
Net Weight 3.96 lbs
Gross Weight 3.96 lbs