Series Information
| Manufacturer Part Number | M400J12 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Disconnect Switches |
| Description | UL 98 Fusible Switch 600VAC Class J 400A 3-Pole Configuration: 1-2 |
| Poles | 3 |
| Current Rating | 400 A |
| AC Voltage | 600 VAC |
| DC Voltage | 250 VDC |
| Mounting | Surface |
| Fusible | Yes |
| Class | J |
| Approvals | CSA, UL |
| Comments | UL 98 Fused Switches |
| Net Weight | 0 lbs |
| Gross Weight | 16.06 lbs |