Series Information
| Manufacturer Part Number | M400U03 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Disconnect Switches |
| Description | UL 98 Non-Fusible Switch 600VAC 400A 3-Pole Configuration: 0-3 |
| Poles | 3 |
| Current Rating | 400 A |
| AC Voltage | 600 VAC |
| DC Voltage | 250 VDC |
| Operator Type | Front, Side |
| Mounting | Surface |
| Fusible | No |
| Approvals | CSA, UL |
| Comments | UL 98 Fused Switches |
| Net Weight | 0 lbs |
| Gross Weight | 6.73 lbs |