M4052P
Marsh Panel Meters & Gauges, Severe Service Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M4052P

Marsh Panel Meters & Gauges, Severe Service Series

M4052P

Marsh Panel Meters & Gauges, Severe Service Series
Gauge, 0-60psi, 1.5in., 1/8in.NPT Entry,
MFG Item Number
M4052P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Severe Service Series
Item #
M4052P
Gauge, 0-60psi, 1.5in., 1/8in.NPT Entry,

Severe Service Series Information

  • 3 Standard Mounting Options: LM, CB and U‑Clamp
  • Brass or Stainless Steel Internals
  • Ranges to 10,000 psi
  • Glycerine Filled

Marsh Instruments Liquid‑Filled Gauges are designed to perform in rugged applications and harsh environmental conditions ‑ especially where pulsation and vibration are a problem. Liquid Filled Gauges offer a significant cushioning and dampening effect, reducing pointer flutter and internal gauge damage; also lubricating the internals, and reducing corrosion. All stainless steel Liquid Filled Gauges feature a ventable top fill plug for pressure relief and ease of venting after installation. Pressure ranges are available through 10,000 psi, with high pressure ranges offering a Helical Bourdon Tube for longer gauge life and increased durability. The hermetically sealed construction reduces the chance of leaks, and makes field filling an easy option. Typical applications include refineries, chemical plants, offshore platforms, oil rigs, marine applications, general industrial application and OEM processes.

Videos

Specifications

Specifications
Manufacturer Part Number M4052P
Manufacturer Marsh
Product Series Severe Service
Family Series Marsh Panel Meters & Gauges, Severe Service Series
Description Gauge, 0-60psi, 1.5in., 1/8in.NPT Entry, Center Back Mount, 40/50mm Severe Service Gauge
Range 0-160 psi
Case Size 1.5 "
Case Material 304 Stainless Steel
Tube & Socket Material Copper Alloy
Connection 1/8 NPT
Units Triple Scale: psi, bar, kPa
Vacuum Measurement No
Window Composition Acrylic
Filler Medium Glycerine
Vent Relief Plug
Net Weight 0.215 lbs
Gross Weight 0.235 lbs