Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
M40E-026030RR0 Sick Light Curtains, Safety light-beam sensors, M40E-026030
M40E-026030RR0 Sick Light Curtains, Safety light-beam sensors, M40E-026030
Item Number
M40E-026030RR0
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Safety light-beam sensors, M40E-026030
Specifications
Specifications
Manufacturer Part Number
1200039
Manufacturer
Sick
Family Series
Sick Light Curtains
Description
Safety light-beam sensors, M4000 Standard, M40E-026030RR0, System part: Receiver, Scanning range: 70 m, Number of beams: 2, Beam separation: 600 mm, Connection type: Male connector M12, 8-pin, Integrated laser alignment aid: yes, End cap with integrated
Type
Receiver
Operating Range
0-70 m
Connection
M12 Connector
Net Weight
0 lbs
Gross Weight
0 lbs
M40E-026030RR0
Sick Light Curtains