M40E-032200RT0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M40E-032200RT0

Sick Light Curtains

M40E-032200RT0

Sick Light Curtains
Safety light-beam sensors, M40E-032200
Item Number
M40E-032200RT0
MFG Item Number
1200675
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
M40E-032200RT0
Safety light-beam sensors, M40E-032200

Series Information

Specifications

Specifications
Manufacturer Part Number 1200675
Manufacturer Sick
Family Series Sick Light Curtains
Description Safety light-beam sensors, M4000 Standard, M40E-032200RT0, System part: Receiver, Scanning range: 70 m, Number of beams: 3, Beam separation: 220 mm, Connection type: Male connector M12, 8-pin, Additional reset connection: Female connector M12, 5-pin, In
Type Receiver
Operating Range 0-70 m
Connection M12 Connector
Net Weight 0 lbs
Gross Weight 0 lbs