Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
M40E-69A105RA0
Safety light curtains, M40E-69A105RA0
Item Number
M40E-69A105RA0
This item cannot be canceled or returned
Description
Safety light curtains, M40E-69A105RA0
Specifications
Specifications
Manufacturer Part Number
1200687
Manufacturer
Sick
Family Series
Sick Light Curtains
Description
Safety light curtains, M4000 Area, M40E-69A105RA0, System part: Receiver, Resolution: 80 mm, Scanning range: 90 m, Protective field height: 1,650 mm, Connection type: Hirschmann male connector M26, 12-pin
Type
Receiver
Resolution
80 mm
Operating Range
0-90 m
Protected Field (Height)
1,650 mm
Connection
M26 Connector
Net Weight
0 lbs
Gross Weight
0 lbs
M40E-69A105RA0
Sick Light Curtains