M40M32M/6
PMA (Division of ABB) Fittings, PMAFIX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M40M32M/6

PMA (Division of ABB) Fittings, PMAFIX Series

M40M32M/6

PMA (Division of ABB) Fittings, PMAFIX Series
THEAD REDUCER BRASS M40/M32 HEX
MFG Item Number
M40M32M/6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, PMAFIX Series
Item #
M40M32M/6
THEAD REDUCER BRASS M40/M32 HEX

PMAFIX Series Information

  • Black and Gray Standard Colors
  • Patented Safety Clip System for Connection with PMA Conduit
  • Male and Female Thread in Polyamide or Metal
PMAFIX product line offers solutions that meet the highest expectations IP68 + IP69K. It is based on a perfected system technology that makes installation easy. You can choose from a very large, varied range of connectors and conduit which have demonstrated their dependability in all types of applications for more than 30 years.

Specifications

Specifications
Manufacturer Part Number M40M32M/6
Manufacturer PMA (Division of ABB)
Product Series PMAFIX
Family Series PMA (Division of ABB) Fittings, PMAFIX Series
Description MR Reducer, Brass, Metric Thread, Hexagonal - Thread Inside Metric M32x1.5, Thread Outside Metric M40x1.5
Connection Type Male/Female
External Thread M40
Internal Thread M32
Material Brass
Composition Metallic
Hazardous Location No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs