Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M40S-026010AR0 Sick Light Curtains, Safety light-beam sensors, M40S-026010
M40S-026010AR0 Sick Light Curtains, Safety light-beam sensors, M40S-026010
Item Number
M40S-026010AR0
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Safety light-beam sensors, M40S-026010
Specifications
Specifications
| Manufacturer Part Number |
1200012 |
| Manufacturer |
Sick |
| Family Series |
Sick Light Curtains |
| Description |
Safety light-beam sensors, M4000 Standard, M40S-026010AR0, System part: Sender, Scanning range: 70 m, Number of beams: 2, Beam separation: 600 mm, Connection type: Male connector M12, 8-pin, Integrated laser alignment aid: yes |
| Type |
Sender |
| Operating Range |
0-70 m |
| Connection |
M12 Connector |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M40S-026010AR0
Sick Light Curtains