M4185B1058/U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M4185B1058/U Honeywell Dampers, M41 Series, Mod Motor
MFG Item Number
M4185B1058/U

M4185B1058/U Honeywell Dampers, M41 Series, Mod Motor

MFG Item Number
M4185B1058/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, M41 Series
Item #
M4185B1058/U
Mod Motor

M41 Series Information

  • Integral Junction Box Provides NEMA 3 Weather Protection If Motor Is Mounted in the Upright Position
  • Motors Are Designed for Either Normally Open or Normally Closed Valves and Dampers
  • Integral Spring Return Returns Motor to Normal Position in the Event of Power Failure
  • All Models Have Dual Shafts (Slotted and Tapped On Both Ends)
  • Motors Have Field Adjustable Stroke (90 To 160 Degrees)
  • Fixed Torque throughout the Entire Voltage Range
  • Motor and Circuitry Operate from 24 VAC
Series 41 Modutrol IV motors are 2‑position (line‑ and low‑voltage per motor control) spring‑return motors. They are used to operate dampers or valves in applications where it is necessary or desirable to have the controlled element return to the starting position in the event of power failure or interruption.

Specifications

Specifications
Manufacturer Part Number M4185B1058/U
Manufacturer Honeywell
Product Series M41
Family Series Honeywell Dampers, M41 Series
Description Mod Motor
Control Signal Two Position (On/Off)
Nominal Timing 30-60 s
Nominal Voltage 120 VAC, 24 VAC, 240 VAC
Rotational Stroke (Deg) 90-160 Adjustable - Factory Setting 90
Fail-Safe Mode Spring Return
Torque Rating 60 lb-in
Feedback None
Mounting Foot Mounted - Dual Ended Shaft
Shaft Size Square 3/8 "
Shaft Rotation Clockwise
NEMA Rating NEMA 3
Internal Aux Switches 1
Electrical Connection Quick Connect Terminals
Operating Temperature -40-150 °F
Approvals CE, UL
Comments Includes Transformer, Asymmetrical Stroke
Net Weight 8.965 lbs
Gross Weight 9.46 lbs