Mipco Series Information
| Manufacturer Part Number | M452-50F22 |
|---|---|
| Manufacturer | Russellstoll, a T & B Brand |
| Product Series | Mipco |
| Family Series | Russellstoll, a T & B Brand Plugs & Receptacles, Mipco Series |
| Description | Module Assembly with Flip Cap - Rating 50A, 250V, 50A Trip |
| Connection Type | Mechanically Interlocked |
| Current Rating | 50 A |
| Voltage | 250 V |
| Frequency | 50 Hz, 60 Hz |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Material | Metallic |
| Operating Temperature | -20-140 °F |
| Approvals | CSA, UL |
| Comments | Interlocked Reefer Power Outlet |
| Net Weight | 5.5 lbs |
| Gross Weight | 5.5 lbs |