Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Russellstoll, a T & B Brand Plugs & Receptacles, Mipco Series
M464-30S22
Russellstoll, a T & B Brand Plugs & Receptacles, Mipco Series
MOD ASSY SCR CAP 60A 3P4W 480V
MFG Item Number
M464-30S22
This item cannot be canceled or returned
Description
Plugs & Receptacles, Mipco Series
MOD ASSY SCR CAP 60A 3P4W 480V
Specifications
Specifications
| Manufacturer Part Number |
M464-30S22 |
| Manufacturer |
Russellstoll, a T & B Brand |
| Product Series |
Mipco |
| Family Series |
Russellstoll, a T & B Brand Plugs & Receptacles, Mipco Series |
| Description |
Module Assembly with Screw Cap - Rating 60A, 3 Pole 4 Wire, 480V |
| Connection Type |
Mechanically Interlocked |
| Current Rating |
60 A |
| Voltage |
440 V, 48 V |
| Frequency |
50 Hz, 60 Hz |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Material |
Metallic |
| Operating Temperature |
-20-140 °F |
| Approvals |
CSA, UL |
| Comments |
Interlocked Reefer Power Outlet |
| Net Weight |
15 lbs |
| Gross Weight |
15 lbs |
M464-30S22
Russellstoll, a T & B Brand Plugs & Receptacles, Mipco Series