M4C-1000-595-WT-BK

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M4C-1000-595-WT-BK Brady Labels, All-Weather Vinyl Lbls 1 x 25ft BK/WT
MFG Item Number
M4C-1000-595-WT-BK

M4C-1000-595-WT-BK Brady Labels, All-Weather Vinyl Lbls 1 x 25ft BK/WT

MFG Item Number
M4C-1000-595-WT-BK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
M4C-1000-595-WT-BK
All-Weather Vinyl Lbls 1 x 25ft BK/WT

Series Information

Specifications

Specifications
Manufacturer Part Number M4C-1000-595-WT-BK
Manufacturer Brady
Family Series Brady Labels
Description All-Weather Vinyl Labels 1 in W x 25ft Black on White
Material Type Vinyl
Finish Gloss
Background Color White
Special Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, and Permanent Adhesive
Label Width 1 "
Recommended Printer(s) BMP41, BMP51, BMP53, M511
Net Weight 0.345 lbs
Gross Weight 0.355 lbs