Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Panel Meters & Gauges, M4M Series
M4M2P-AA-5
Autonics Panel Meters & Gauges, M4M Series
Meter, Digital, AC Ampere, LED,
MFG Item Number
M4M2P-AA-5
This item cannot be canceled or returned
Description
Panel Meters & Gauges, M4M Series
Meter, Digital, AC Ampere, LED,
Specifications
Specifications
| Manufacturer Part Number |
M4M2P-AA-5 |
| Manufacturer |
Autonics |
| Product Series |
M4M |
| Family Series |
Autonics Panel Meters & Gauges, M4M Series |
| Description |
Meter, Digital, AC Ampere, LED, W72xH72mm, 3 1/2-Digit, Input/199.9A, 2 Relay Output, 110 & |
| Type |
AC Amps |
| Max Input Signal |
200 A |
| Display Type |
LED |
| Display Digits |
3.5 |
| Power Supply |
110 VAC, 220 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Accuracy |
0.5 % |
| Operating Temperature |
14-122 °F |
| Net Weight |
0.6963 lbs |
| Gross Weight |
0.6963 lbs |
M4M2P-AA-5
Autonics Panel Meters & Gauges, M4M Series