Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Panel Meters & Gauges, M4N Series
M4N-DV-03
Autonics Panel Meters & Gauges, M4N Series
Meter, DC Volts, LED, W48xH24mm, 3
MFG Item Number
M4N-DV-03
This item cannot be canceled or returned
Description
Panel Meters & Gauges, M4N Series
Meter, DC Volts, LED, W48xH24mm, 3
Specifications
Specifications
| Manufacturer Part Number |
M4N-DV-03 |
| Manufacturer |
Autonics |
| Product Series |
M4N |
| Family Series |
Autonics Panel Meters & Gauges, M4N Series |
| Description |
Meter, DC Volts, LED, W48xH24mm, 3 1/2-Digit,1.999V Full Scale, 5 VDC |
| Type |
DC Volts |
| Max Input Signal |
19.99 V |
| Display Type |
LED |
| Display Digits |
3.5 |
| Power Supply |
5 VDC |
| Nominal Voltage |
6 VDC |
| Accuracy |
0.2 % |
| Operating Temperature |
14-122 °F |
| Net Weight |
0.0969 lbs |
| Gross Weight |
0.0969 lbs |
M4N-DV-03
Autonics Panel Meters & Gauges, M4N Series