M4NN-AA-1N
Autonics Panel Meters & Gauges, M4NN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M4NN-AA-1N

Autonics Panel Meters & Gauges, M4NN Series

M4NN-AA-1N

Autonics Panel Meters & Gauges, M4NN Series
Meter, AC Amps, 1/32 DIN, 4-Digit,
MFG Item Number
M4NN-AA-1N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, M4NN Series
Item #
M4NN-AA-1N
Meter, AC Amps, 1/32 DIN, 4-Digit,

M4NN Series Information


Specifications

Specifications
Manufacturer Part Number M4NN-AA-1N
Manufacturer Autonics
Product Series M4NN
Family Series Autonics Panel Meters & Gauges, M4NN Series
Description Meter, AC Amps, 1/32 DIN, 4-Digit, 5-24VDC, Indicator
Type AC Amps, Hertz
Max Input Signal 5 A
Display Type LED
Display Digits 4
Power Supply 5-24 VDC
Nominal Voltage 12 VDC, 24 VDC, 6 VDC
Accuracy 0.5 %
Operating Temperature 14-122 °F
Approvals CE
Net Weight 0.1031 lbs
Gross Weight 0.1844 lbs