Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Panel Meters & Gauges, M4W Series
M4W1P-AAR-3
Autonics Panel Meters & Gauges, M4W Series
Meter, AC Amps, LED, W96xH48mm, 3
MFG Item Number
M4W1P-AAR-3
This item cannot be canceled or returned
Description
Panel Meters & Gauges, M4W Series
Meter, AC Amps, LED, W96xH48mm, 3
Specifications
Specifications
| Manufacturer Part Number |
M4W1P-AAR-3 |
| Manufacturer |
Autonics |
| Product Series |
M4W |
| Family Series |
Autonics Panel Meters & Gauges, M4W Series |
| Description |
Meter, AC Amps, LED, W96xH48mm, 3 1/2-Digit, 1.999mA AVG Full Scale, RMS Value, 1 Relay Output, 110 & |
| Type |
AC Amps |
| Max Input Signal |
1.999 A |
| Display Type |
LED |
| Display Digits |
3.5 |
| Power Supply |
110 VAC, 220 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Accuracy |
0.5 % |
| Operating Temperature |
14-122 °F |
| Net Weight |
0.5575 lbs |
| Gross Weight |
0.5575 lbs |
M4W1P-AAR-3
Autonics Panel Meters & Gauges, M4W Series