Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Panel Meters & Gauges, M4Y Series
M4Y-AVR-6
Autonics Panel Meters & Gauges, M4Y Series
PULLED, Meter, AC Volts, LED,
MFG Item Number
M4Y-AVR-6
This item cannot be canceled or returned
Description
Panel Meters & Gauges, M4Y Series
PULLED, Meter, AC Volts, LED,
Specifications
Specifications
| Manufacturer Part Number |
M4Y-AVR-6 |
| Manufacturer |
Autonics |
| Product Series |
M4Y |
| Family Series |
Autonics Panel Meters & Gauges, M4Y Series |
| Description |
PULLED, Meter, AC Volts, LED, W72xH36mm, 3 1/2-Digit, 400V AVG Full Scale (RMS), 100-240 VAC |
| Type |
AC Volts |
| Max Input Signal |
400 V |
| Display Type |
LED |
| Display Digits |
3.5 |
| Power Supply |
100-240 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Accuracy |
0.5 % |
| Operating Temperature |
14-122 °F |
| Net Weight |
0.3175 lbs |
| Gross Weight |
0.3175 lbs |
M4Y-AVR-6
Autonics Panel Meters & Gauges, M4Y Series